200A 3P 600V 3W NF HD

Item #: 393085
Cat #: HNF364X
UPC: 783643451780
Sign In or Register to view pricing and more.
Documents & Guides
ITE HNF364X 200A 3P 600V 3W NF HD

Overview

ITE HNF364X 200A 3P 600V 3W NF HD
Also known as: 783643451780, HNF364X

Specifications

Amps: 200
Poles: 3
Wattage: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Wattage: 3
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)