Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 600VAC, Heavy Duty *** Discontinued ***

Item #: 23662
Cat #: HU361RB
UPC: 78590150560
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty *** Discontinued ***

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty *** Discontinued ***
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 78590150560, HU361RB, disconnect switch

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)