Spa Panel, 60A, 1PH, 120/240VAC, CH Type, Self Test, GFCI, NEMA 3R

Item #: 925025
Cat #: CH60SPAST
UPC: 786685969909
Sign In or Register to view pricing and more.
Documents & Guides
60 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 60 Amp GFCI Circuit Breaker (CH260GF) & ground fault self-test feature . Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".

Overview

60 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 60 Amp GFCI Circuit Breaker (CH260GF) & ground fault self-test feature . Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Also known as: 786685969909, CH60SPAST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120, 240
Amps: 60
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)