This product may not be available in all locations.
Transformer, Buck-Boost, 120/240 x 12/24V, 0.75 kVA, Type QB, 1PH
Item #:
78813
Cat #:
9T51B0109
UPC:
783173008584
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.75 kVA, Type QB, 1-Phase
Overview
Transformer, Buck-Boost, 120/240 x 12/24 , 0.75 kVA, Type QB, 1-Phase
Also known as: 783173008584, 9T51B0109
Specifications
Volt Amps: | 750 |
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volts AC Primary: | 120/240 |
Volt Amps: | 750 |
Phase: | 1 |
Type: | Buck - Boost, Transformer |
Volts AC Primary: | 120/240 |
Customer Reviews
No reviews for this product
(0)