Transformer, 100VA, 1P, 120x240V - 12/24, Buck-Boost
Item #:
68143
Cat #:
HS19B100
UPC:
783472100347
Sign In or Register to view pricing and more.
Documents & Guides
100 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Overview
100 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment.
Also known as: 783472100347, HS19B100
Specifications
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Volts AC Primary: | 120/240 |
Type: | Buck - Boost, Transformer |
Volt Amps: | 100 |
Phase: | 1 |
Volts AC Primary: | 120/240 |
Customer Reviews
No reviews for this product
(0)