This product may not be available in all locations.
2
more
Transformer, 250VA, 1P, 120x240V - 12/24, Buck-Boost
Item #:
76008
Cat #:
250SV43B
UPC:
785901876151
Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
A Buck and Boost Transformer is an insulating transformer with either a 120 V x 240 V primary with a 12/24 V or 16/32 V secondary, or a 240 V x 480 V primary with a 24/48 V secondary. A Buck and Boost Transformer is also useful in applications where the primary and secondary are interconnected for use as an autotransformer. The equipment enclosure is designed and constructed for indoor or outdoor use and is NEMA 3R rated. Square D Buck and Boost Transformers are UL and cUL listed (UL 506). Autotransformers can carry loads in excess of their nameplate rating. This Buck and Boost Transformer has a NEMA 3R rating, has a 120 x 240V primary voltage, and a 12/24V secondary voltage. This transformer has a rated power of 0.25KVA. This transformer has a temperature rise of 80 °C. This product has a UL listed, cULus & CSA certifications.
Also known as: 785901876151, 250SV43B
Specifications
Volt Amps: | 250 |
Volts AC: | 120, 240 |
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Standards: | California Proposition 65 |
Volts AC Primary: | 120/240 |
Volt Amps: | 250 |
Type: | Buck - Boost, Transformer |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
Phase: | 1 |
Volts AC Primary: | 120/240 |
Customer Reviews
No reviews for this product
(0)