This product may not be available in all locations.
2
more
Transformer, 3KVA, 1P, 120x240V, 16/32, Buck-Boost
Item #:
224089
Cat #:
3S46F
UPC:
785901357315
Sign In or Register to view pricing and more.
Documents & Guides
3 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
3 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
A Buck & Boost Transformer is an insulating transformer with either a 120 V x 240 V primary with a 12/24 V or 16/32 V secondary, or a 240 V x 480 V primary with a 24/48 V secondary. A Buck & Boost Transformer is also useful in applications where the primary and secondary are interconnected for use as an autotransformer. The equipment enclosure is designed and constructed for indoor or outdoor use and is NEMA 3R rated. Square D Buck and Boost Transformers are UL and cUL listed. This Buck and Boost Transformer is a 1 phase, and has a NEMA 3R enclosure rating. This transformer has a primary voltage of 120 x 240 V and a secondary voltage of 16/32 V. This product have a temperature rise of 115 °C.
Also known as: 785901357315, 3S46F
Specifications
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volt Amps: | 3kVA |
Volts AC Primary: | 120/240 |
Volts AC Secondary: | 16/32 |
Type: | Buck - Boost, Transformer |
Volt Amps: | 3kVA |
Volts AC Secondary: | 16/32 |
Phase: | 1 |
Volts AC Primary: | 120/240 |
Customer Reviews
No reviews for this product
(0)