Transformer, Buck/Boost, Type QB, 500VA, 240 - 120VAC, NEMA 3R

Item #: 78846
Cat #: 9T51B0136
UPC: 783173009024
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Buck/Boost, Type QB, 500 VA, 240 Volt Primary - 120 Volt Secondary, NEMA 3R

Overview

Transformer, Buck/Boost, Type QB, 500 VA, 240 Volt Primary - 120 Volt Secondary, NEMA 3R
Also known as: 783173009024, 9T51B0136

Specifications

Phase: 3
Type: Buck - Boost, Transformer
Volt Amps: 500
Volts AC Primary: 120/240
Phase: 3
Volt Amps: 500
Type: Buck - Boost, Transformer
Volts AC Primary: 120/240

Customer Reviews

No reviews for this product
(0)