Transformer, 500VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 631216
Cat #: 500SV82B
UPC: 785901709091
Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901709091, 500SV82B

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 500
Volts AC Primary: 240/480
Type: Buck - Boost, Transformer
Volt Amps: 500
Phase: 1
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)