Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 247201
Cat #: CDE02-311
UPC:
Sign In or Register to view pricing and more.
200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue, (1) Red and (1) Black. For use with any 200 Amp Meter.

Overview

200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue, (1) Red and (1) Black. For use with any 200 Amp Meter.
Sub-Metering Current Transformers, CT Kit, 200A, 200:0.1A, 0.67-Inch, Blue, Red and Black - 1 Each
Also known as: CDE02-311, CT

Specifications

Amps: 200
Type: Current Transformer, Solid Core, Current Transformer Kit
Phase: 1
Amps: 200
Phase: 1
Type: Current Transformer, Solid Core, Current Transformer Kit

Customer Reviews

No reviews for this product
(0)