Current Transformer CT, Indoor, Model: 114, Ratio: 400:5 A, Single Phase, 10 kV BIL, 60 Hz

Item #: 1326529
Cat #: 114-401
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer CT, Indoor, Model: 114, Ratio: 400:5 A, Single Phase, 10 kV BIL, 60 Hz, Window Diameter 3.25 Inch

Overview

Current Transformer CT, Indoor, Model: 114, Ratio: 400:5 A, Single Phase, 10 kV BIL, 60 Hz, Window Diameter 3.25 Inch
GE is an industry leader in the design and manufacturing of high, medium and low voltage instrument transformers. With more than 100 years of experience, GE offers a broad array of standard and high accuracy models for revenue metering and system protection applications. The portfolio of instrument transformers ranges from low voltage at 600 V suitable for industrial and high accuracy revenue metering, all the way up to high voltage at 1,200 kV. The portfolio also includes line traps and digital instrument transformers.
Also known as: 114-401

Specifications

Type: Current Transformer, Solid Core
Amps: 400:5
Diameter: 3.250 in
Type: Current Transformer, Solid Core
Diameter: 3.250 in
Amps: 400:5

Customer Reviews

No reviews for this product
(0)