Current Transformer, Solid Core, 400:5A, 600V Class, 2.50" ID *** Discontinued ***

Item #: 902371
Cat #: 180R401
UPC: 785901036692
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, 400:5 Amp, 600 Volt Class, 2.50 Inch ID *** Discontinued ***

Overview

Current Transformer, Solid Core, 400:5 Amp, 600 Volt Class, 2.50 Inch ID *** Discontinued ***
Also known as: 785901036692, 180R401

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 400:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 400:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)