Current Transformer, 100A, 100:0.1A, Solid Core

Item #: 362424
Cat #: CDE01-211
UPC:
Sign In or Register to view pricing and more.
100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 100 Amp Meter.

Overview

100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 100 Amp Meter.
Sub-Metering Current Transformer, CT Kit, 100A, 100:0.1A, 0.67-Inch, Red and Black - 1 Each
Also known as: CDE01-211, ct's

Specifications

Type: Current Transformer, Solid Core, Current Transformer Kit
Amps: 100
Phase: 1
Type: Current Transformer, Solid Core, Current Transformer Kit
Phase: 1
Amps: 100

Customer Reviews

No reviews for this product
(0)