Solid Core Current Transformer Kits

12 Found
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 306193
CAT #: CDA02-212
UPC: 078477547212
Sign In or Register to view pricing and more.
Eaton

Transformer (kit Of 3)

Item #: 523019
CAT #: 42-3564
UPC: 782113716640
Sign In or Register to view pricing and more.
Eaton

Transformer Light Assembly-120v

Item #: 465135
CAT #: 42-3568
UPC: 782113600673
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 400897
CAT #: CDA02-312
UPC:
Sign In or Register to view pricing and more.
TES Electric

Limit switch head, Limit switches XC Standard, ZCKD, cat's whisker

Item #: 263315
CAT #: ZCKD06
UPC: 785901646778
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 247201
CAT #: CDE02-311
UPC:
Sign In or Register to view pricing and more.
Leviton

100A, 100:0.1A, Solid Core, Current Transformer

Item #: 259985
CAT #: CDE01-L11
UPC:
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 244440
CAT #: CDE02-211
UPC:
Sign In or Register to view pricing and more.
Leviton

Ct 100a .67" Red

Item #: 259993
CAT #: CDE01-R11
UPC:
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 100A, 100:0.1A, Solid Core

Item #: 362424
CAT #: CDE01-211
UPC:
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 100A, 100:0.1A, Solid Core

Item #: 400898
CAT #: CDE01-311
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Current, Solid Core, 300:5 Ratio, 1PH

Item #: 410545
CAT #: 3110208450
UPC: 785901856016
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.72". Includes: (1) Red and (1) Black. For use with any 200 Amp Meter.
Item #: 306193
CAT #: CDA02-212
UPC: 078477547212
Sign In or Register to view pricing and more.
Eaton

Transformer (kit Of 3)

Transformer (kit Of 3)
Item #: 523019
CAT #: 42-3564
UPC: 782113716640
Sign In or Register to view pricing and more.
Eaton

Transformer Light Assembly-120v

C-h 42-3568 Trfmr Lgt Assembl
Item #: 465135
CAT #: 42-3568
UPC: 782113600673
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.72". Includes: (1) Blue, (1) Red and (1) Black. For use with any 200 Amp Meter.
Item #: 400897
CAT #: CDA02-312
UPC:
Sign In or Register to view pricing and more.
TES Electric

Limit switch head, Limit switches XC Standard, ZCKD, cat's whisker

Limit switch head, Limit switches XC Standard, ZCKD, cat's whisker
Item #: 263315
CAT #: ZCKD06
UPC: 785901646778
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue, (1) Red and (1) Black. For use with any 200 Amp Meter.
Item #: 247201
CAT #: CDE02-311
UPC:
Sign In or Register to view pricing and more.
Leviton

100A, 100:0.1A, Solid Core, Current Transformer

100 Amp, Solid Core, Sub-Metering Current Transformer, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue. For use with any 100 Amp Meter.
Item #: 259985
CAT #: CDE01-L11
UPC:
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 200A, 200:0.1A, Solid Core

Current Transformer, 200A, 200:0.1A, Solid Core200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 200 Amp Meter.
Item #: 244440
CAT #: CDE02-211
UPC:
Sign In or Register to view pricing and more.
Leviton

Ct 100a .67" Red

Lev Cde01-r11 100a Red Ct 100:0.1 Amp - 0.67" Solid Core Current Transformer. Red
Item #: 259993
CAT #: CDE01-R11
UPC:
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 100A, 100:0.1A, Solid Core

100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 100 Amp Meter.
Item #: 362424
CAT #: CDE01-211
UPC:
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 100A, 100:0.1A, Solid Core

100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue, (1) Red and (1) Black. For use with any 100 Amp Meter.
Item #: 400898
CAT #: CDE01-311
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Current, Solid Core, 300:5 Ratio, 1PH

Transformer, Current, Solid Core, 300:5 Ratio, 1PH
Item #: 410545
CAT #: 3110208450
UPC: 785901856016
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found