Current Transformer, Solid Core, 400:5, 400A Primary, 5A Secondary

Item #: 517611
Cat #: 1411-180SHT-401
UPC: 662074082407
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, Square Shape, 2.5 Inch Diameter, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary

Overview

Current Transformer, Solid Core, Square Shape, 2.5 Inch Diameter, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary
Allen-Bradley® Bulletin 1411 current transformers (CT) are low-voltage transformers. They are designed for various power-measurement devices and applications, including analog devices, protective relays, transducers, and PowerMonitor™ products. Rockwell Automation® catalog item 1411-180SHT-401 is a Bulletin 1411 current transformer. For full product details, please see the sections below.Allen-Bradley and PowerMonitor are trademarks of Rockwell Automation, Inc.
Also known as: 662074082407, 1411-180SHT-401

Specifications

Volt Amps: 50
Phase: 1
Amps: 400:5
Volt Amps: 50
Amps: 400:5
Phase: 1

Customer Reviews

No reviews for this product
(0)