Solid Core Current Transformers
179 Found
Allen-Bradley
Current Transformer, Solid Core, 100:5, 100A Primary, 5A Secondary
Item #: 128103
CAT #: 1411-2SFT-101
UPC: 662074082582
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 400:5, 400A Primary, 5A Secondary
Item #: 517611
CAT #: 1411-180SHT-401
UPC: 662074082407
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 8RL, 400:5
Item #: 120746
CAT #: 1411-8RL-401
UPC: 662074083695
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 2DRL 200:5
Item #: 190220
CAT #: 1411-2DRL-201
UPC: 662074082513
Sign In or Register to view pricing and more.
Functional Devices
Current Transformer, Solid Core, .25 - 150A Sensing Range, 30VAC/DC
Item #: 644464
CAT #: RIBXKTF
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 150:5, 150A Primary, 5A Secondary
Item #: 122768
CAT #: 1411-2SFT-151
UPC: 662074082612
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 180RL,
Item #: 40177
CAT #: 1411-180RL-201
UPC: 662074082193
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 180RL,
Item #: 252774
CAT #: 1411-180RL-301
UPC: 662074082223
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 50:5, Solid Core, 2SFT
Item #: 557827
CAT #: 1411-2SFT-500
UPC: 662074082650
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 300:5, Solid Core, 2SFT
Item #: 339573
CAT #: 1411-2SFT-301
UPC: 662074082643
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 300:5, 300A Primary, 5A Secondary
Item #: 641185
CAT #: 1411-2SHT-301
UPC: 662074082759
Sign In or Register to view pricing and more.
Allen-Bradley
AB 1411-8SHT-601 MODEL 8SHT, 600:5
Item #: 659443
CAT #: 1411-8SHT-601
UPC: 662074083893
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 200:5, 2SFT
Item #: 121261
CAT #: 1411-2SFT-201
UPC: 662074082629
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 200:5, 200A Primary, 5A Secondary
Item #: 1217556
CAT #: 1411-2SHT-201
UPC: 662074082735
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 4.2 - 50A Range, 75A Continuous
Item #: 80313
CAT #: 809S-CT1
UPC: 781180864377
Sign In or Register to view pricing and more.
Allen-Bradley
AB 80022-162-05-R CT 200:5 C/W
Item #: 702626
CAT #: 80022-162-05-R
UPC: 883809855381
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 100:5, 100A Primary, 5A Secondary
Current Transformer, Solid Core, Square Shape, with Mounting Feet, 100:5 Ratio, 100 Amp Primary, 5 Amp Secondary
Item #: 128103
CAT #: 1411-2SFT-101
UPC: 662074082582
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 400:5, 400A Primary, 5A Secondary
Current Transformer, Solid Core, Square Shape, 2.5 Inch Diameter, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary
Item #: 517611
CAT #: 1411-180SHT-401
UPC: 662074082407
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 8RL, 400:5
AB 1411-8RL-401 MODEL 8RL, 400:5
Item #: 120746
CAT #: 1411-8RL-401
UPC: 662074083695
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 2DRL 200:5
AB 1411-2DRL-201 MODEL 2DRL 200:5
Item #: 190220
CAT #: 1411-2DRL-201
UPC: 662074082513
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Functional Devices
Current Transformer, Solid Core, .25 - 150A Sensing Range, 30VAC/DC
Current Switch, Solid Core, Fixed, 0.25-150 Amp, Terminal
Item #: 644464
CAT #: RIBXKTF
UPC:
Category:
Solid Core Current Transformers
Made in USA
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 150:5, 150A Primary, 5A Secondary
Current Transformer, Solid Core, Square Shape, with Mounting Feet, 150:5 Ratio, 150 Amp Primary, 5 Amp Secondary
Item #: 122768
CAT #: 1411-2SFT-151
UPC: 662074082612
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 180RL,
AB 1411-180RL-201 MODEL 180RL,
Item #: 40177
CAT #: 1411-180RL-201
UPC: 662074082193
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
MODEL 180RL,
AB 1411-180RL-301 MODEL 180RL,
Item #: 252774
CAT #: 1411-180RL-301
UPC: 662074082223
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 50:5, Solid Core, 2SFT
Current Transformer, Solid Core, 50:5, 50 Amp Primary, 5 Amp Secondary, 1.13 Inner Diameter, Square Outer Shape, 2SFT
Item #: 557827
CAT #: 1411-2SFT-500
UPC: 662074082650
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 300:5, Solid Core, 2SFT
Current Transformer, Solid Core, 300:5, 300 Amp Primary, 5 Amp Secondary, 1.13 Inner Diameter, Square Outer Shape, 2SFT
Item #: 339573
CAT #: 1411-2SFT-301
UPC: 662074082643
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 300:5, 300A Primary, 5A Secondary
Current Transformer, Solid Core, Square Shape, with Mounting Feet, 300:5 Ratio, 300 Amp Primary, 5 Amp Secondary
Item #: 641185
CAT #: 1411-2SHT-301
UPC: 662074082759
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
AB 1411-8SHT-601 MODEL 8SHT, 600:5
AB 1411-8SHT-601 MODEL 8SHT, 600:5 RATIO
Item #: 659443
CAT #: 1411-8SHT-601
UPC: 662074083893
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 200:5, 2SFT
Current Transformer, Solid Core, 200:5, 2SFT
Item #: 121261
CAT #: 1411-2SFT-201
UPC: 662074082629
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 200:5, 200A Primary, 5A Secondary
Current Transformer, Solid Core, Square Shape, with Mounting Feet, 200:5 Ratio, 200 Amp Primary, 5 Amp Secondary
Item #: 1217556
CAT #: 1411-2SHT-201
UPC: 662074082735
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
Current Transformer, Solid Core, 4.2 - 50A Range, 75A Continuous
Current Transformer, Solid Core, Trip Current 4.2 - 50 Amp Range, 75 Amp Continuous, 350 Amp Inrush
Item #: 80313
CAT #: 809S-CT1
UPC: 781180864377
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.
Allen-Bradley
AB 80022-162-05-R CT 200:5 C/W
AB 80022-162-05-R CT 200:5 C/W 1.25IN WINDOW
Item #: 702626
CAT #: 80022-162-05-R
UPC: 883809855381
Category:
Solid Core Current Transformers
Sign In or Register to view pricing and more.