Iq35m Ct, Split Core, 0.75 Inch, 100 Amps

Item #: 741525
Cat #: IQ35M-SP-075-100
UPC: 786685471587
Sign In or Register to view pricing and more.
Documents & Guides
Iq35m Ct, Split Core, 0.75 Inch, 100 Amps

Overview

Iq35m Ct, Split Core, 0.75 Inch, 100 Amps
Also known as: 786685471587, IQ35M-SP-075-100

Specifications

Length: 3.600 in
Height: 4.200 in
Width: 2.300 in
Length: 3.600 in
Width: 2.300 in
Height: 4.200 in

Customer Reviews

No reviews for this product
(0)