Current Transformer, 200A, 200:0.1A, Split Core, for 200A Meter

Item #: 400903
Cat #: CTD02-K16
UPC: 078477547496
Sign In or Register to view pricing and more.
200 Amp, Split Core, Sub-Metering Current Transformer, 200:0.1 Amp, Color: Black, Opening Dimensions: .94"x.94". For use with any 200 Amp Meter.

Overview

200 Amp, Split Core, Sub-Metering Current Transformer, 200:0.1 Amp, Color: Black, Opening Dimensions: .94"x.94". For use with any 200 Amp Meter.
Sub-metering Ct. 200 0.1A. Split Core. 1x1 Inch- Black
Also known as: 078477547496, CTD02-K16

Specifications

Amps: 200
Width: 1 in
Phase: 1
Color: Black
Length: 96 in
Depth: 1 in
Amps: 200
Phase: 1
Length: 96 in
Width: 1 in
Color: Black
Depth: 1 in

Customer Reviews

No reviews for this product
(0)