Current Transformer, Split Core, Powerlogic, 1200A, Size 4, 600VAC

Item #: 338737
Cat #: 3090SCCT124
UPC: 785901000501
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Split Core, Powerlogic, 1200 Amp, Size 4, 600 Volt AC

Overview

Current Transformer, Split Core, Powerlogic, 1200 Amp, Size 4, 600 Volt AC
Energy and power meters provide all the measurement capabilities required to monitor an electrical installation in a single 96x96 mm unit. Two variants are available with LED and LCD display options.
Also known as: 785901000501, 3090SCCT124

Specifications

Type: Current Transformer, Split Core
Amps: 1200
Volts AC: 600
Standards: California Proposition 65
Type: Current Transformer, Split Core
Volts AC: 600
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)