Split Core Current Transformers

132 Found
eGauge Systems

Rope CT, 106MM, 30-2775A, With CTID Technology

Item #: 1768165
CAT #: ERA-106-2775
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

DIAMETER .94IN STANDARD SPLIT-CORE CT

Item #: 1062131
CAT #: JD-SCT-024-0100
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

INNER DIAMETER

Item #: 1060767
CAT #: JD-SCT-024-200
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5A Ratio, 2" x 3.5" Window

Item #: 88511
CAT #: 1411-617-401
UPC: 662074083541
Sign In or Register to view pricing and more.
eGauge Systems

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER

Item #: 1056333
CAT #: JD-SCT-036-0400
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 300:5, 300A Primary, 5A Secondary

Item #: 917858
CAT #: 1411-615-301
UPC: 662074083466
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5, 400A Primary, 5A Secondary

Item #: 691184
CAT #: 1411-615-401
UPC: 662074083473
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, 4.5 x 4.5 IN Inner Square, Rectangle Outer, 160

Item #: 560418
CAT #: 1411-601-162
UPC: 662074082940
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 800:5, 800A Primary, 5A Secondary

Item #: 280999
CAT #: 1411-617-801
UPC: 662074083572
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 100:5, 100A Primary, 5A Secondary

Item #: 165364
CAT #: 1411-615-101
UPC: 662074083435
Sign In or Register to view pricing and more.
Allen-Bradley

MODEL 600 SPLIT CORE CT 400:5 RATIO

Item #: 862803
CAT #: 1411-600-401
UPC: 662074082872
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, 2 Piece, Rectangular, 1600A - 5A

Item #: 492603
CAT #: 1411-608-162
UPC: 662074083268
Sign In or Register to view pricing and more.
Square D

Current Transformer, Split Core, Powerlogic, 300A, Size 2, 600VAC

Item #: 255415
CAT #: 3090SCCT032
UPC: 785901000457
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 800A, 800:0.1A, Split Core, for 800A Meter

Item #: 419500
CAT #: CTC08-K46
UPC: 078477552193
Sign In or Register to view pricing and more.
eGauge Systems

50A SPLIT CORE 0.39IN CURRENT TRANSFORMER

Item #: 1051844
CAT #: JD-SCT-010-0050
UPC:
Sign In or Register to view pricing and more.
E-Mon

3200 AMP 0-2V SPLIT CORE

Item #: 950702
CAT #: E10010
UPC: 781798044079
Sign In or Register to view pricing and more.
eGauge Systems

Rope CT, 106MM, 30-2775A, With CTID Technology

Flexible Rogowski Coils (Rope CTs) are designed to use where regular solid or split core current transformers cannot fit. No additional integrator or power supply is needed. The ERA-106-2775 has a 106mm (4.17”) window and can measure between 30 and 2775 amps.
Item #: 1768165
CAT #: ERA-106-2775
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

DIAMETER .94IN STANDARD SPLIT-CORE CT

DIAMETER .94IN STANDARD SPLIT-CORE CT
Item #: 1062131
CAT #: JD-SCT-024-0100
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

INNER DIAMETER

INNER DIAMETER 1.42IN STANDARD SPLIT CORE CT WITH ACCURACY OF 1% FROM 1% -100% OF LISTED RATING
Item #: 1060767
CAT #: JD-SCT-024-200
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5A Ratio, 2" x 3.5" Window

Current Transformer, Split Core, 400:5 Amp Ratio, 2 Inch x 3.5 Inch Window
Item #: 88511
CAT #: 1411-617-401
UPC: 662074083541
Sign In or Register to view pricing and more.
eGauge Systems

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER
Item #: 1056333
CAT #: JD-SCT-036-0400
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 300:5, 300A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 300:5 Ratio, 300 Amp Primary, 5 Amp Secondary, 1.3 Inch x 1.6 Inch, Inner Rectangle, Rectangle Outer Shape
Item #: 917858
CAT #: 1411-615-301
UPC: 662074083466
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5, 400A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary
Item #: 691184
CAT #: 1411-615-401
UPC: 662074083473
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, 4.5 x 4.5 IN Inner Square, Rectangle Outer, 160

Current Transformer, 4.5 x 4.5 IN Inner Square, Rectangle Outer, 1600:5 A Ratio, 2 Piece
Item #: 560418
CAT #: 1411-601-162
UPC: 662074082940
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 800:5, 800A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 800:5 Ratio, 800 Amp Primary, 5 Amp Secondary
Item #: 280999
CAT #: 1411-617-801
UPC: 662074083572
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 100:5, 100A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 100:5 Ratio, 100 Amp Primary, 5 Amp Secondary, 1.3 Inch x 1.6 Inch, Inner Rectangle, Rectangle Outer Shape
Item #: 165364
CAT #: 1411-615-101
UPC: 662074083435
Sign In or Register to view pricing and more.
Allen-Bradley

MODEL 600 SPLIT CORE CT 400:5 RATIO

Bulletin 1411 - Current Tranformer, 2"x5.5" Inner Rectangle, Rectangle Outer Shape, 400 Amp Primary to 5A Secondary Ratio, Two Piece Current Transformer
Item #: 862803
CAT #: 1411-600-401
UPC: 662074082872
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, 2 Piece, Rectangular, 1600A - 5A

Current Transformer, 2 Piece, 1600 Amp Primary - 5 Amp Secondary
Item #: 492603
CAT #: 1411-608-162
UPC: 662074083268
Sign In or Register to view pricing and more.
Square D

Current Transformer, Split Core, Powerlogic, 300A, Size 2, 600VAC

Current Transformer, Split Core, Powerlogic, 300 Amp, Size 2, 600 Volt AC
Item #: 255415
CAT #: 3090SCCT032
UPC: 785901000457
Sign In or Register to view pricing and more.
Leviton

Current Transformer, 800A, 800:0.1A, Split Core, for 800A Meter

800 Amp, Split Core, Sub-Metering Current Transformer, 800:0.1 Amp, Color: Black, Opening Dimensions: 3 Inch x 3.5 Inch For use with any 400 Amp Meter.
Item #: 419500
CAT #: CTC08-K46
UPC: 078477552193
Sign In or Register to view pricing and more.
eGauge Systems

50A SPLIT CORE 0.39IN CURRENT TRANSFORMER

50A SPLIT CORE 0.39IN CURRENT TRANSFORMER
Item #: 1051844
CAT #: JD-SCT-010-0050
UPC:
Sign In or Register to view pricing and more.
E-Mon

3200 AMP 0-2V SPLIT CORE

3200 AMP 0-2V SPLIT CORE SENSOR 3 PIECE SET
Item #: 950702
CAT #: E10010
UPC: 781798044079
Sign In or Register to view pricing and more.
Page 1 of 9
132 Items found