Transformer, Potential, 150VA, 600VAC - 600YVAC, Class 4210, NEMA 1

Item #: 511857
Cat #: 470R600
UPC:
Sign In or Register to view pricing and more.
Transformer, Potential, 150 VA, 600 Volt AC Primary - 600Y Volt AC Secondary, Accuracy 0.3 Watt: 1.2 X, Class 4210, NEMA 1

Overview

Transformer, Potential, 150 VA, 600 Volt AC Primary - 600Y Volt AC Secondary, Accuracy 0.3 Watt: 1.2 X, Class 4210, NEMA 1
Also known as: 470R600

Specifications

Phase: 1
Volt Amps: 150
Type: Voltage Transformer
Volts AC Primary: 600
Volts AC Secondary: 600Y
Phase: 1
Type: Voltage Transformer
Volts AC Secondary: 600Y
Volt Amps: 150
Volts AC Primary: 600

Customer Reviews

No reviews for this product
(0)