CT's - Voltage Transformer

16 Found
Source IEC

SRCI 49900521 SOCOMEC PTI 5A/21V

Item #: 688911
CAT #: 49900521
UPC:
Sign In or Register to view pricing and more.
Flex-Core

Din Rail Mounted AC Voltage Transducer, 0-300VAC, 0-1mADC

Item #: 131996
CAT #: MVT300A
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 288VAC - 500YVAC, Class 4210, NEMA 1

Item #: 395181
CAT #: 460R288
UPC: 785901098430
Sign In or Register to view pricing and more.
ABB

Transformer, Current, 600VAC Primary, 8.33 - 5A Ratio, ACT-645 Type

Item #: 740344
CAT #: A1504740-570
UPC:
Sign In or Register to view pricing and more.
Intermatic

Transformer, 300W, 120V, 60Hz

Item #: 457607
CAT #: 119T340
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 600VAC - 600YVAC, Class 4210, NEMA 1

Item #: 511857
CAT #: 470R600
UPC:
Sign In or Register to view pricing and more.
Parts Super Center

KA-108 Bushing Potential , 115 kV and above

Item #: 695547
CAT #: 44H940C120
UPC:
Sign In or Register to view pricing and more.
Intermatic

Transformer, 100W, 120V, 60 Hz

Item #: 1258439
CAT #: 119T267
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 480VAC - 480YVAC, Class 4210, NEMA 1

Item #: 441972
CAT #: 460R480
UPC: 785901098546
Sign In or Register to view pricing and more.
Littelfuse

50 Amp Indust Current Sensor

Item #: 1057519
CAT #: 5SHT-500-E
UPC: 079458859515
Sign In or Register to view pricing and more.
GE

CURRENT TRANSFORMER

Item #: 979592
CAT #: CTW-3-60-T50-401
UPC:
Sign In or Register to view pricing and more.
Hatch

Transformer 80W, 120V input, 12V Output

Item #: 770202
CAT #: RS12-80BFS
UPC:
Sign In or Register to view pricing and more.
Time Mark

Current Canceling Transformer, Offsets Current in Third Phase

Item #: 524462
CAT #: 276C
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 300VAC - 520YVAC, Class 4210, NEMA 1

Item #: 229224
CAT #: 470R300
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 600VAC - 600YVAC, Class 4210, NEMA 1 *** Discontinued ***

Item #: 282752
CAT #: 460R600
UPC: 785901098553
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 288VAC - 500YVAC, Class 4210, NEMA 1 *** Discontinued ***

Item #: 512367
CAT #: 470R288
UPC: 785901340164
Sign In or Register to view pricing and more.
Source IEC

SRCI 49900521 SOCOMEC PTI 5A/21V

SRCI 49900521 SOCOMEC PTI 5A/21V
Item #: 688911
CAT #: 49900521
UPC:
Sign In or Register to view pricing and more.
Flex-Core

Din Rail Mounted AC Voltage Transducer, 0-300VAC, 0-1mADC

Din Rail Mounted AC Voltage Transducer, 0-300 Volt AC Input, 0-1mA DC Output
Item #: 131996
CAT #: MVT300A
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 288VAC - 500YVAC, Class 4210, NEMA 1

Transformer, Potential, 150 VA, 288 Volt AC Primary - 500Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1
Item #: 395181
CAT #: 460R288
UPC: 785901098430
Sign In or Register to view pricing and more.
ABB

Transformer, Current, 600VAC Primary, 8.33 - 5A Ratio, ACT-645 Type

Transformer, Current, 600 Volt AC Primary, 8.33 - 5 Amp Ratio, ACT-645 Type
Item #: 740344
CAT #: A1504740-570
UPC:
Sign In or Register to view pricing and more.
Intermatic

Transformer, 300W, 120V, 60Hz

Transformer, 300 Watt, 120 Volt, 60 Hz
Item #: 457607
CAT #: 119T340
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 600VAC - 600YVAC, Class 4210, NEMA 1

Transformer, Potential, 150 VA, 600 Volt AC Primary - 600Y Volt AC Secondary, Accuracy 0.3 Watt: 1.2 X, Class 4210, NEMA 1
Item #: 511857
CAT #: 470R600
UPC:
Sign In or Register to view pricing and more.
Parts Super Center

KA-108 Bushing Potential , 115 kV and above

Type KA-108 Bushing Potential The KA-108 is well suited to operate these relays, Syncroscopes, volt- and watt-meters, and indicating lights in protecting and control equipment for generating plants, sub-stations, and transmission lines.
Item #: 695547
CAT #: 44H940C120
UPC:
Sign In or Register to view pricing and more.
Intermatic

Transformer, 100W, 120V, 60 Hz

Transformer, 100 Watt, 120 Volt, 60 Hz
Item #: 1258439
CAT #: 119T267
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 480VAC - 480YVAC, Class 4210, NEMA 1

Transformer, Potential, 150 VA, 480 Volt AC Primary - 480Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1
Item #: 441972
CAT #: 460R480
UPC: 785901098546
Sign In or Register to view pricing and more.
Littelfuse

50 Amp Indust Current Sensor

50 Amp, Industrial Current Sensors Current Transformer 50:5 1VA
Item #: 1057519
CAT #: 5SHT-500-E
UPC: 079458859515
Sign In or Register to view pricing and more.
GE

CURRENT TRANSFORMER

CURRENT TRANSFORMER
Item #: 979592
CAT #: CTW-3-60-T50-401
UPC:
Sign In or Register to view pricing and more.
Hatch

Transformer 80W, 120V input, 12V Output

Hatch RS1280BFS, Transformer 80 Watt, 120 Volt Input, 12 Volt Output.
Item #: 770202
CAT #: RS12-80BFS
UPC:
Sign In or Register to view pricing and more.
Time Mark

Current Canceling Transformer, Offsets Current in Third Phase

Current Canceling Transformer, Offsets Current in Third Phase, When used with Model 421/422 Controllers
Item #: 524462
CAT #: 276C
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 300VAC - 520YVAC, Class 4210, NEMA 1

Transformer, Potential, 150 VA, 300 Volt AC Primary - 520Y Volt AC Secondary, Accuracy 0.3 Watt: 1.2 X, Class 4210, NEMA 1
Item #: 229224
CAT #: 470R300
UPC:
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 600VAC - 600YVAC, Class 4210, NEMA 1 *** Discontinued ***

Transformer, Potential, 150 VA, 600 Volt AC Primary - 600Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1 *** Discontinued ***
Item #: 282752
CAT #: 460R600
UPC: 785901098553
Sign In or Register to view pricing and more.
Square D

Transformer, Potential, 150VA, 288VAC - 500YVAC, Class 4210, NEMA 1 *** Discontinued ***

Transformer, Potential, 150 VA, 288 Volt AC Primary - 500Y Volt AC Secondary, Accuracy 0.3 Watt: 1.2 X, Class 4210, NEMA 1 *** Discontinued ***
Item #: 512367
CAT #: 470R288
UPC: 785901340164
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found