Transformer, Control, 165 VA, 460-575, 1PH

Item #: 837868
Cat #: 9T58K3921G43
UPC: 783173825730
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 165 VA, 460-575, 1PH

Overview

Transformer, Control, 165 VA, 460-575, 1PH
ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability (regulation) during a brief period of overload condition (also referred to as “inrush current”). They are ideal for applications where power regulation and space optimization are critical. Machine tool core and coil transformers feature welded cores to deliver outstanding performance, long life, and quiet operation.
Also known as: 783173825730, 9T58K3921G43

Specifications

Phase: 1
Volt Amps: 165
Volts AC Secondary: 120
Volts AC Primary: 460/575
Phase: 1
Volts AC Secondary: 120
Volt Amps: 165
Volts AC Primary: 460/575

Customer Reviews

No reviews for this product
(0)