Transformer, Dry Type, Distribution, 1KVA, Multi Volt, 1PH, NEMA 3R
Item #:
74767
Cat #:
TF217437S
UPC:
047503086599
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Overview
Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503086599, TF217437S
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Primary: | 190/200/208/220, 380/400/416/440 |
Phase: | 1 |
Volts AC Primary: | 190/200/208/220, 380/400/416/440 |
Volt Amps: | 1kVA |
Customer Reviews
No reviews for this product
(0)