Low Voltage Distribution Transformer - SinglePH, 190/200/208/220 X 380/400/416/440 - 120/240V, 15kVA
Item #:
238709
Cat #:
TF252796S
UPC:
047503190654
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Distribution Transformer - Single Phase, 190/200/208/220 X 380/400/416/440 - 120/240V, 15kVA, Wall Mount
Overview
Low Voltage Distribution Transformer - Single Phase, 190/200/208/220 X 380/400/416/440 - 120/240V, 15kVA, Wall Mount
A transformer is an electrical apparatus designed to convert alternating current from one voltage to another. It can be designed to “step up” or “step down” voltages and works on the magnetic induction principle. A transformer has no moving parts and is a completely static solid state device, which insures, under normal operating conditions, a long and trouble-free life. It consists, in its simplest form, of two or more coils of insulated wire wound on a laminated steel core. When voltage is introduced to one coil, called the primary, it magnetizes the iron core. A voltage is then induced in the other coil, called the secondary or output coil. The change of voltage (or voltage ratio) between the primary and secondary depends on the turns ratio of the two coils.
Also known as: 047503190654, TF252796S
Specifications
Type: | Dry Type, Transformer |
Phase: | 1 |
Volt Amps: | 15kVA |
Volts AC Primary: | 190/200/220, 380/400/416/440 |
Type: | Dry Type, Transformer |
Volt Amps: | 15kVA |
Phase: | 1 |
Volts AC Primary: | 190/200/220, 380/400/416/440 |
Customer Reviews
No reviews for this product
(0)