Transformer, Dry Type, NEMA 3R, 208 Delta; - 480Y/277, 3PH, 45 kVA

Item #: 999189
Cat #: SG3A0045BK
UPC: 803423122775
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel ™  G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423122775, SG3A0045BK, Step up

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Volts AC Primary: 208 Delta
Volts AC Secondary: 277/480Y
Phase: 3
Volt Amps: 45kVA
Volts AC Secondary: 277/480Y
Type: Dry Type Transformer
Volts AC Primary: 208 Delta

Customer Reviews

No reviews for this product
(0)