HMND NMK015DB SNTL 3PH 15kVA 240-20

Item #: 506773
Cat #: NMK015DB
UPC: 803423049263
Sign In or Register to view pricing and more.
Documents & Guides
HAMMOND NMK015DB 15KVA 240 DELTA-208Y/120 TRANSFORME

Overview

HAMMOND NMK015DB 15KVA 240 DELTA-208Y/120 TRANSFORME
Also known as: 803423049263, NMK015DB

Specifications

Phase: 3
Type: Dry Type, Transformer
Volt Amps: 15kVA
Volts AC Secondary: 120
Volts AC Primary: 240 Delta
Phase: 3
Volt Amps: 15kVA
Volts AC Primary: 240 Delta
Type: Dry Type, Transformer
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)