This product may not be available in all locations.
2
more
Transformer, Dry Type, 10KVA, 480VAC x 120/240VAC, Stainless Steel
Item #:
463517
Cat #:
10S40FSS
UPC:
785901777694
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 10KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R, Stainless Steel
Overview
Transformer, Dry Type, 10KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R, Stainless Steel
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 10 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of stainless steel. Dimensions for this transformer are 14.75 in (H), 9.75 in (W), 11.75 in (D). This product complys to UL & CSA standards.
Also known as: 785901777694, 10S40FSS
Specifications
Phase: | 1 |
Material: | Stainless Steel |
Volt Amps: | 10kVA |
Volts AC Primary: | 480 |
Volts AC Secondary: | 120/240 |
Phase: | 1 |
Volt Amps: | 10kVA |
Volts AC Secondary: | 120/240 |
Material: | Stainless Steel |
Volts AC Primary: | 480 |
Customer Reviews
No reviews for this product
(0)