Transformer, Dry Type, 15kVA, 480V Primary, 120/240V Secondary

Item #: 75185
Cat #: 15S40F
UPC: 785901039365
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 15KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 15KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 15 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 20 in (H), 15 in (W), 13.5 in (D). This product complys to UL & CSA standards.
Also known as: 785901039365, 15S40F

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Volts AC Primary: 480
Volts AC Secondary: 120/240
Phase: 1
Volt Amps: 15kVA
Volts AC Secondary: 120/240
Type: Dry Type Transformer
Volts AC Primary: 480

Customer Reviews

No reviews for this product
(0)