Transformer, 750VA, 1P, 240/480V, 120/240V, Isolation
Item #:
85018
Cat #:
T253009S
UPC:
047503731857
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.68" x 4.75" x 4.50". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Overview
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.68" x 4.75" x 4.50". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Quite operation with sound levels below NEMA standards Electrostatic shield for enhanced protection
Also known as: 047503731857, T253009S
Specifications
Volt Amps: | 750 |
Phase: | 1 |
Volts AC Primary: | 120/240 |
Volt Amps: | 750 |
Volts AC Primary: | 120/240 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)