This product may not be available in all locations.
3
more
Eaton General purpose encapsulated transformer
Item #:
638620
Cat #:
S29N11S51N
UPC:
786680107009
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 208 V, 120/240 V, NONE, 115 ¦C rise, 0.5 KVA, indoor-outdoor, 26A
Overview
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 208 V, 120/240 V, NONE, 115 ¦C rise, 0.5 KVA, indoor-outdoor, 26A
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680107009, S29N11S51N
Specifications
Type: | Dry Type, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Type: | Dry Type, Transformer |
Volt Amps: | 500 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)