Transformer, 37.5KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 625301
Cat #: T20P11F37EE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz

Overview

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz
Also known as: T20P11F37EE

Specifications

Type: Dry Type, Transformer
Phase: 1
Volts AC Primary: 480, 240
Volt Amps: 37.500kVA
Type: Dry Type, Transformer
Volts AC Primary: 480, 240
Phase: 1
Volt Amps: 37.500kVA

Customer Reviews

No reviews for this product
(0)