Dry Type Transformer, 37.5KVA, 1P, 240x480V - 120/240VAC

Item #: 1001726
Cat #: T20P11S3716
UPC: 786680147630
Sign In or Register to view pricing and more.
37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*** DOE 2016

Overview

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*** DOE 2016
Also known as: 786680147630, T20P11S3716

Specifications

Phase: 1
Volts AC Primary: 240/480
Volt Amps: 37.500kVA
Phase: 1
Volt Amps: 37.500kVA
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)