Transformer, 50KVA, 1P, 480V, 120/240V, Encapsulated

Item #: 639576
Cat #: T48M11S50EE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings

Overview

50 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Also known as: T48M11S50EE

Specifications

Type: Dry Type, Transformer
Phase: 1
Volts AC Primary: 480
Volt Amps: 50kVA
Type: Dry Type, Transformer
Volts AC Primary: 480
Phase: 1
Volt Amps: 50kVA

Customer Reviews

No reviews for this product
(0)