Transformer, Dry Type, 5kVA, 240x480 - 120/240, 1PH, NEMA 3R

Item #: 1081850
Cat #: P2XSF21-5-N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Isolation, 240x480 Primary - 120/240 Secondary, 1-Phase, NEMA 3R, Aluminum

Overview

Transformer, Dry Type, Isolation, 240x480 Primary - 120/240 Secondary, 1-Phase, NEMA 3R, Aluminum
This Federal Pacific dry-type transformer is a totally enclosed, compound filled transformer. The core and coil assembly is embedded in a polyester resin compound which provides a solid insulation. The embedding compound has an extremely high heat transfer rate which permits a design of minimum size and weight. The compound-filled assembly is completely encased in a sturdy steel housing and cannot be damaged by dust, moisture, or adverse atmospheric conditions.
Also known as: P2XSF21-5-N

Specifications

Type: Dry Type, Transformer
Volts AC Primary: 240/480
Volt Amps: 5kVA
Type: Dry Type, Transformer
Volt Amps: 5kVA
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)