This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0013
Overview
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0013
Also known as: 783173008348, 9T51B0013
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volts AC Primary: | 240/480 |
Volt Amps: | 3kVA |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Type: | Dry Type Transformer |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)