This product has been discontinued.
This product may not be available in all locations.
Transformer, Dry Type, 15kVA, 240x480-120/240, NEMA 2
Item #:
252999
Cat #:
9T83B2670
UPC:
783173167076
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 15 kVA, 240 x 480 - 120/240, NEMA 2
Overview
Transformer, Dry Type, 15 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167076, 9T83B2670
Specifications
Phase: | 1 |
Volt Amps: | 15kVA |
Volts AC Primary: | 240/480 |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 15kVA |
Customer Reviews
No reviews for this product
(0)