Transformer, Encapsulated, Industrial, 1KVA, 240/480 x 120/240V
Item #:
189549
Cat #:
C1F1C0LES
UPC:
803423090708
Sign In or Register to view pricing and more.
Transformer, Encapsulated, Industrial, 1 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Overview
Transformer, Encapsulated, Industrial, 1 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
HPS Fortress™ HPSC1F1C0LES is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.
Also known as: 803423090708, C1F1C0LES
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Primary: | 240/480 |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 1kVA |
Customer Reviews
No reviews for this product
(0)