Transformer, Dry Type, 25kVA, 240x480 Primary, 120/240 Secondary, DH1-1 Case

Item #: 1143643
Cat #: SG3N0025LE
UPC: 803423140649
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 25 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, DH1-1 Case

Overview

Transformer, Dry Type, 25 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, DH1-1 Case
PS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423140649, SG3N0025LE

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Volts AC Primary: 240/480
Volts AC Secondary: 120/240
Phase: 1
Type: Dry Type Transformer
Volts AC Secondary: 120/240
Volt Amps: 25kVA
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)