Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output
Item #:
68354
Cat #:
HS5F5AS
UPC:
783472111305
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated,60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Overview
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated,60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).
Also known as: 783472111305, HS5F5AS
Specifications
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 5kVA |
Phase: | 1 |
Volt Amps: | 5kVA |
Volts AC Primary: | 240/480 |
Customer Reviews
No reviews for this product
(0)