Transformer, Dry Type, 480 Delta - 208/120VAC, 45 KVA, Shielded
Item #:
924351
Cat #:
E2H45S
UPC:
783472148370
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
45 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS14. Dimensions: HxWxD: 28 Inch x 23 Inch x 16 Inch
Overview
45 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS14. Dimensions: HxWxD: 28 Inch x 23 Inch x 16 Inch
K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.
Also known as: 783472148370, E2H45S
Specifications
Phase: | 3 |
Volt Amps: | 45kVA |
Volts AC Secondary: | 120/208Y |
Amps: | 54.200 |
Volts AC Primary: | 480 Delta |
Phase: | 3 |
Volts AC Secondary: | 120/208Y |
Volts AC Primary: | 480 Delta |
Volt Amps: | 45kVA |
Amps: | 54.200 |
Customer Reviews
No reviews for this product
(0)