Transformer, Dry Type, 9KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 74942
Cat #: T2A533101S
UPC: 047503733608
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 9 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503733608, T2A533101S

Specifications

Phase: 3
Mounting: Wall
Standards: California Proposition 65
Volts AC Secondary: 120/208Y
Volt Amps: 9kVA
Volts AC Primary: 277/480Y, 480 Delta
Phase: 3
Standards: California Proposition 65
Volt Amps: 9kVA
Mounting: Wall
Volts AC Secondary: 120/208Y
Volts AC Primary: 277/480Y, 480 Delta

Customer Reviews

No reviews for this product
(0)