This product may not be available in all locations.
Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120V, 3PH, 30 kVA,
Item #:
110000
Cat #:
V48M28T30EE
UPC:
786680019340
Sign In or Register to view pricing and more.
Documents & Guides
30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Overview
30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
All Eaton dry-type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE Standards. All 600 volt class transformers are UL listed unless otherwise noted.
Also known as: 786680019340, V48M28T30EE, x former
Specifications
Phase: | 3 |
Type: | Dry Type, Transformer |
Volts AC Secondary: | 120/208Y |
Volt Amps: | 30kVA |
Volts AC Primary: | 480 Delta |
Phase: | 3 |
Volts AC Secondary: | 120/208Y |
Volts AC Primary: | 480 Delta |
Type: | Dry Type, Transformer |
Volt Amps: | 30kVA |
Customer Reviews
No reviews for this product
(0)