Transformer, Dry Type, 75kVA, 480? - 208Y/120VAC, 3PH, NEMA 2

Item #: 1274566
Cat #: V48M28B7516
UPC: 786680192470
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 kVA, 480? - 208Y/120 Volt AC, 3-Phase, NEMA 2, Frame 943, DOE2016 Energy Efficiency

Overview

Transformer, Dry Type, 75 kVA, 480? - 208Y/120 Volt AC, 3-Phase, NEMA 2, Frame 943, DOE2016 Energy Efficiency
Also known as: 786680192470, V48M28B7516

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)