Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120V, 3PH, 15 kVA,

Item #: 110047
Cat #: V48M28T15EE
UPC: 786680019333
Sign In or Register to view pricing and more.
Documents & Guides
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation

Overview

15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
All Eaton dry-type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE Standards. All 600 volt class transformers are UL listed unless otherwise noted.
Also known as: 786680019333, V48M28T15EE, can, Tranny

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 15kVA
Volts AC Primary: 480 Delta
Type: Dry Type Transformer
Volts AC Secondary: 120/208Y

Customer Reviews

No reviews for this product
(0)