Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120V, 3PH, 75 kVA

Item #: 74298
Cat #: V48M28T75EE
UPC: 786680019364
Sign In or Register to view pricing and more.
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation

Overview

75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Eaton General purpose ventilated transformer Catalog#:V48M28T75EE General-Purpose Transformer, Dry Type Distribution, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 75 kVA
Also known as: 786680019364, V48M28T75EE

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)