15KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016

Item #: 1036743
Cat #: T48LH42-15
UPC: 708281053943
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016

Overview

15KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016
Also known as: 708281053943, T48LH42-15

Specifications

Type: Dry Type, Transformer
Volt Amps: 15kVA
Volts AC Secondary: 277/480Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volts AC Secondary: 277/480Y
Volt Amps: 15kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)