Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 112 kVA

Item #: 953046
Cat #: SG3A0112KB
UPC: 803423123611
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 112 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 112 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel G, K, and H product lines meet the efficiency standards outlined in DOE 10 CFR Part 431 offering significant energy savings to our customers and positive societal/environmental benefits.
Also known as: 803423123611, SG3A0112KB

Specifications

Phase: 3
Volts AC Primary: 480
Volts AC Secondary: 120/208Y
Volt Amps: 112.500kVA
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480
Volt Amps: 112.500kVA

Customer Reviews

No reviews for this product
(0)