THREE-PHASE VENTILATED-USA-DOE TRANSFORMER 45KVA

Item #: 1221105
Cat #: 423-9214-000
UPC: 783795405082
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
THREE-PHASE VENTILATED-USA-DOE TRANSFORMER 45KVA PRIMARY 480V DELTA

Overview

THREE-PHASE VENTILATED-USA-DOE TRANSFORMER 45KVA PRIMARY 480V DELTA
Also known as: 783795405082, 423-9214-000

Specifications

Type: Dry Type, Transformer
Volt Amps: 45kVA
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 45kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)