Transformer, Dry Type, 75kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise

Item #: 921650
Cat #: EX75T3H
UPC: 785901405719
Sign In or Register to view pricing and more.
Transformer, Dry Type, 75 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding

Overview

Transformer, Dry Type, 75 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Also known as: 785901405719, EX75T3H

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)